DESCRIPTION

  • No expensive tools
  • PA construction
  • Pre-assembled
  • Steel liner sleeve

Continental Industries CTS Compression End Cap

C565753100800

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
CTS Compression
End Connections
CTS Compression
Fitting Size 1
1 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Size
1 in
Type
Straight