Continental Industries

Fasttap® 4 x 1 in. IPS Compression PVC Saddle for IPS Mains

Part #C526121251400  |  Manufacturer Part #5261-21-2514-00

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full wrap design
  • Uses simple tapping tool
  • Reduces installation time

Specifications

Application: Water

Brand Model Compatibility: IPS Mains

Clean Bagged: No

Collection: Fasttap®

End Connection 1: IPS Compression

End Connection 2: IPS Compression

End Connections: IPS Compression

Fits Pipe Size: 4 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Tap Size: 1 in