6 x 1 in. IPS Compression PVC Saddle Tee

You last purchased this on
 
Continental Industries

Fasttap® 6 x 1 in. IPS Compression PVC Saddle Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Continental Industries

Fasttap® 6 x 1 in. IPS Compression PVC Saddle Tee

  • Fast #
  • Part #C526124251400
  • Item #1754067
  • Manufacturer Part #5261-24-2514-00
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Uses simple tapping tool
  • Reduces installation time
  • Full wrap design
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Fasttap®
End Connection 1:
Compression
End Connections:
Compression
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC
Tap Size:
1 in