1-1/4 in. IPS Straight SDR 11 HDPE 90 Degree Elbow
Geo-Stab® 1-1/4 in. IPS Straight SDR 11 HDPE 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Internal seal
- Quick installation
- No expensive tools
Specifications
- ASTM:
- ASTM D-3035
- Collection:
- Geo-Stab®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psig
- Schedule Class:
- SDR 11