DESCRIPTION

  • 316 SS bolts
  • PA construction
  • Simple tool
  • Stab outlet
  • Steel punch

Continental Industries IPS Eliminator Mechanical Saddle

C58641710100

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Length
6-3/16 in
Material
Plastic
Material Type
PVC
Size
2 in x 3/4 in