DESCRIPTION

  • Internal seal
  • No expensive tools
  • Quick installation

Continental Industries IPS Plastic 90 Degree Elbow

CP00001007775

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3035
Application
Pressure
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Plastic
Material Type
HDPE
Schedule Class
DR 11
Size
1-1/4 in x 1-1/4 in
Type
Straight