DESCRIPTION

  • No expensive tools
  • PA construction
  • Pre-assembled
  • Steel liner sleeve

Continental Industries IPS Plastic Coupling

C565752101700

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
3 in
Fitting Size 2
2 in
Material
Plastic
Material Type
Polypropylene
Size
3 in x 2 in
Type
Reducing