DESCRIPTION

  • Internal seal
  • No expensive tools
  • Quick installation

Continental Industries IPS Stab Gas Coupling

C325952101

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No