DESCRIPTION

  • Internal seal
  • No expensive tools
  • Quick installation

Continental Industries Con-Stab ID Seal® IPS Reducing Coupling

C3259541

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
CSA Certified
Yes
Clean Bagged
No
Collection
Con-Stab ID Seal®
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 11