DESCRIPTION

  • No expensive tools
  • PA construction
  • Pre-assembled
  • Steel liner sleeve

Continental Industries IPS x Compression Plastic Coupling

C565752101400

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
Polypropylene
Size
1 in x 1 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday