DESCRIPTION

  • Helium tested
  • One piece adapter
  • Stab outlet

Continental Industries MPT x CTS Plain End Anodeless Riser

C125391460425

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
MPT
End Connection 2
CTS
End Connections
MPT x CTS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Carbon Steel
Material Type
2406
NSF Certified
No