DESCRIPTION

  • Helium tested
  • One piece adapter

Continental Industries MPT x CTS Plain End Anodeless Riser

C15391460400

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
Male Threaded
End Connection 2
CTS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
30 in
Material
Carbon Steel
Material Type
2406
Size
1/2 in x 1/2 in