DESCRIPTION

  • Internal seal
  • No expensive tools
  • Quick installation

Continental Industries MPT x IPS Plastic Adapter

CP00001007768

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3035
Application
Pressure
End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1 in x 1-1/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No