DESCRIPTION

  • Easy transition from PE to steel
  • O-ring seal
  • Zinc Plated

Continental Industries CTS Plain End x MPT Transition Fitting

C464600190400

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
CTS
End Connection 2
MPT
End Connections
CTS x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Carbon Steel
Material Type
2406
NSF Certified
No