DESCRIPTION

  • No expensive tools
  • PA construction
  • Pre-assembled
  • Steel liner sleeve

Continental Industries IPS Compression Plastic End Cap

C56575310100

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
Clean Bagged
No
End Connection 1
IPS Compression
End Connections
IPS Compression
FM Approved
No
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No