DESCRIPTION

  • Helium tested
  • One piece adapter
  • Stab outlet

Continental Industries MPT x IPS Anodeless Riser Gas Pipe with Coupling

C155391461525

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
Application
Gas
End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Length
22 in
Material
Carbon Steel
Material Type
2406
NSF Certified
No
Pipe Tubing Size
1-1/4 in
Schedule Class
SDR 10