DESCRIPTION

  • Helium tested
  • One piece adapter
  • Stab outlet

Continental Industries SDR 11 Anodeless Riser Gas Pipe with Coupling

C135391460425

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
Application
Gas
End Connection 1
Male Threaded
End Connection 2
IPS
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Length
17 in
Material
Carbon Steel
Material Type
2406
Schedule Class
SDR 11
Size
3/4 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday