DESCRIPTION

  • Helium tested
  • One piece adapter

Continental Industries MPT x IPS Anodeless Gas Riser Pipe

C175291461700

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
30 in
Material
Plastic
Material Type
2406
NSF Certified
No
Schedule Class
SDR 11