DESCRIPTION

  • Easy transition from PE to steel
  • O-ring seal
  • Zinc Plated

Continental Industries SDR 11 IPS Gas Transition Fitting

C464600191

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
CSA Certified
Yes
End Connection 1
IPS
End Connection 2
Male Thread
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Carbon Steel
Material Type
2406
Size
3/4 in x 3/4 in