DESCRIPTION

Continental Industries IPS x MPT Transition Fitting

C994600005825

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
MPT
End Connections
IPS x MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Carbon Steel
Material Type
2406
NSF Certified
No
Schedule Class
SDR 11