DESCRIPTION

  • 1 piece adapter
  • Helium tested
  • Provide your employees with the proper lockout tools and warning devices that will keep them safe and keep your facility OSHA compliant.
  • Stab outlet

Continental Industries MPT x IPS Gas Anodeless Riser with Coupling

C135391461225

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
Application
Gas
End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
17 in
Material
Carbon Steel
Material Type
2406
NSF Certified
No
Schedule Class
SDR 9.3