DESCRIPTION

  • Constructed to be tough yet flexible
  • Thin front edge for maximum dirt pickup

Continental Manufacturing Black Dust Pan

CON712

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Height
4 in
Length
12 in
Material
Plastic
Width
12-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.39
EACH
  • QUANTITY