14 x 6 in. Residential 1-way Return Grille in White Steel
14 x 6 in. Residential 1-way Return Grille in White Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features steel construction, 1/2” spaced fins, one piece standard face and painted screws
- For use in sidewall or ceiling application
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 14 in
- Material:
- Steel
- Width:
- 6 in