DESCRIPTION

Continental Western Corporation 1/2 in. 3-Strand Nylon Rope in White

C315055

Length:

SPECIFICATIONS

Color Finish
White
Diameter
1/2 in
Length
600 ft
Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY