DESCRIPTION

Continental Western Corporation 1/4 in. Nylon Rope in White

C315015FT

Length:

SPECIFICATIONS

Color Finish
White
Diameter
1/4 in
Length
600 ft
Material
Plastic
Material Type
Nylon

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY