DESCRIPTION

Continental Western Corporation 1/8 in. Polypropylene Conduit Rope Yellow

C304005

Length:

SPECIFICATIONS

Color Finish
Yellow
Diameter
1/8 in
Length
3000 ft
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY