DESCRIPTION

Continental Western Corporation #18 Twist Nylon Twine in Yellow

C135061

Length:

SPECIFICATIONS

Color Finish
Yellow
Diameter
1/8 in
Length
275 ft
Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY