275 ft. #18 Twist Nylon Twine in Yellow
275 ft. #18 Twist Nylon Twine in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 1/8 in
- Length:
- 275 ft
- Material:
- Plastic
- Material Type:
- Nylon