DESCRIPTION

Continental Western Corporation 3/8 in. Polypropylene Royal Pewter in Yellow

CON300075

Length:

SPECIFICATIONS

Color Finish
Yellow
Diameter
3/8 in
Length
600 ft
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY