Contractors Series *CVR* CAST PORCH WALL FROS BLAC

Part #CZ160TB  |  Item #1199798  |  Manufacturer Part #Z160-TB

Type:

CZ16005

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Contractors Series

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 7 in

Diameter: 6 in

Dimmable: Yes

Energy Star Compliant: No

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

Type: CZ16005

Volts: 120V

Watts: 60

Width: 6 in