5-5/8 in. Recessed Housing in Galvanized Steel

You last purchased this on
 
Contrast Lighting

3000 Series 5-5/8 in. Recessed Housing in Galvanized Steel

This product requires certification to purchase.
You last purchased this on
 
Contrast Lighting

3000 Series 5-5/8 in. Recessed Housing in Galvanized Steel

  • Fast #
  • Part #CIT3000LM
  • Item #3383824
  • Manufacturer Part #IT3000LM
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Galvanized Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
3000 Series
Color Finish Category:
Greys
Color Finish Name:
Galvanized Steel
Diameter - Inside 1:
4 in
Energy Star Compliant:
No
Height:
5-5/8 in
Installation Type:
Ceiling Mount
Length:
13-7/16 in
Light Bulb Base Type:
GU5.3
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Material:
Steel
Number of Lights:
1
Product Type:
Recessed Housing
UL Listed:
Yes
Volts:
12/120V
Watts:
50 W
Width:
4-1/2 in