11W LED Round Shower Trim in Matte White

Part #CECO2L3C11MG290W  |  Item #5138657  |  Manufacturer Part #ECO2L3C-11MG290W

Call for Pricing

Color/Finish: Matte White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Beam Spread: 54°

Bulb Type: LED

Color Finish: Matte White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 3-1/2 in

Energy Star Compliant: No

Height: 4-1/16 in

Lumens: 356

UL Listed: Yes

Volts: 120V

Watts: 10