5-1/4 in. Galvanized Steel Housing for PAR16 and PAR20
5-1/4 in. Galvanized Steel Housing for PAR16 and PAR20
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 15-3/8 in
- Light Bulb Shape Code:
- PAR20
- Material:
- Steel
- Product Type:
- Housing
- UL Listed:
- Yes
- Volts:
- 120V