12W Power-1 Long New Construction Housing with Electronic Driver

You last purchased this on
 
Contrast Lighting

12W Power-1 Long New Construction Housing with Electronic Driver

This product requires certification to purchase.
You last purchased this on
 
Contrast Lighting

12W Power-1 Long New Construction Housing with Electronic Driver

  • Fast #
  • Part #CNWLED300LU1
  • Item #4605377
  • Manufacturer Part #NWLED300LU1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
15
Coating:
Galvanized
Color Temperature:
4000
Height:
5-1/2 in
Light Bulb Type:
LED
Material:
Steel
Volts:
120/277V
Watts:
12 W
Width:
10 in