12W Power-2 Long New Construction Housing with Electronic Driver
12W Power-2 Long New Construction Housing with Electronic Driver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- Coating:
- Galvanized
- Color Temperature:
- 4000
- Height:
- 5-1/2 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Volts:
- 120/277V
- Watts:
- 12 W
- Width:
- 10 in