20W Shallow Remodel Housing with Magnetic Transformer

You last purchased this on
 
Contrast Lighting

20W Shallow Remodel Housing with Magnetic Transformer

This product requires certification to purchase.
You last purchased this on
 
Contrast Lighting

20W Shallow Remodel Housing with Magnetic Transformer

  • Fast #
  • Part #CIT5000CM
  • Item #4132155
  • Manufacturer Part #IT5000CM
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Depth:
11-3/4 in
Height:
3-1/4 in
Light Bulb Shape Code:
MR11
Material:
Steel
UL Listed:
Yes
Volts:
120V
Watts:
20 W
Width:
3-11/16 in