DESCRIPTION

Contrast Lighting 50 W PAR20 Round Regressed Trim

CA200011WMG

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Color Finish
White
Color Finish Category
Whites
Light Bulb Shape Code
PAR20
Number Of Lights
4
UL Listed
Yes
Watts
50
Width
1-3/16 in

Starting at
Call for Pricing
  • QUANTITY