50W Insulated Ceiling Housing with Magnetic Transformer
50W Insulated Ceiling Housing with Magnetic Transformer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Height:
- 7-1/8 in
- Light Bulb Shape Code:
- MR16
- Material:
- Steel
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 10 in