3/5 hp 1500 psi Pro High Efficiency Airless Sprayer
This product has been replaced by
Manufacturer Part #0580008
ControlMax™ 3/5 hp 1500 psi Pro High Efficiency Airless Sprayer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Max 1,500 PSI, .33 GPM, .60 HP Motor, .017 in. Max Tip
- Spray Up To 300 Gallons Per Year
- Titan® ControlMax™ 1700 Pro Airless Paint Sprayer
- 2-Year Limited Warranty
- Durable Pump Lasts Up To 3X Competitive Sprayers
- Includes ControlMax™ Pro Spray Gun, 1/4 in. x 50 ft. Hose, 515 Reversible Tip And Guard, And Metal Cart
- Softer Spray Improves Control For A More Consistent Finish
- High Efficiency Airless Technology Provides Better Productivity And Decreases Overspray Up To 55%
Documents
Specifications
- Application:
- Paint
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- ControlMax™
- Depth:
- 17 in
- Flow Rate:
- 0.33 gpm
- Height:
- 32 in
- Horsepower:
- .6 hp
- Pressure - High:
- 1500
- Product Type:
- Spray Paint Gun
- Tool Type:
- Sprayer
- Type:
- T0580006
- UL Listed:
- UL 1450
- Volts:
- 115V
- Weight:
- 24.2 lb
- Width:
- 20 in