7/10 hp 1600 psi Pro High Efficiency Airless Sprayer

You last purchased this on
 
Titan Tool

ControlMax™ 7/10 hp 1600 psi Pro High Efficiency Airless Sprayer

This product requires certification to purchase.
You last purchased this on
 
Titan Tool

ControlMax™ 7/10 hp 1600 psi Pro High Efficiency Airless Sprayer

  • Fast #
  • Part #T0580008
  • Item #7897246
  • Manufacturer Part #0580008
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Max 1,600 PSI, .40 GPM, .70 HP Motor, .019 in. Max Tip
  • Spray Up To 500 Gallons Per Year
  • Titan® ControlMax™ 1900 Pro Airless Paint Sprayer
  • 2-Year Limited Warranty
  • Durable Pump Lasts Up To 3X Competitive Sprayers
  • Includes ControlMax™ Pro Spray Gun, 1/4 in. x 50 ft. Hose, 515 Reversible Tip And Guard, And Metal Cart
  • Softer Spray Improves Control For A More Consistent Finish
  • High Efficiency Airless Technology Provides Better Productivity And Decreases Overspray Up To 55%
  • Requires Certification

Documents


Specifications

Application:
Paint
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
ControlMax™
Depth:
17 in
Flow Rate:
0.40 gpm
Height:
32 in
Horsepower:
.7 hp
Pressure - Maximum:
1600 psi
Product Type:
Spray Paint Gun
Tool Type:
Sprayer
UL Listed:
UL 1450
Volts:
115V
Weight:
24.2 lb
Width:
20 in