Converter Trim Kit in Chrome

You last purchased this on
 
Delta Faucet

Converter Trim Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Converter Trim Kit in Chrome

  • Fast #
  • Part #DRP54318
  • Item #4087589
  • Manufacturer Part #RP54318
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
NSF Certified:
No
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
5.45 lb