2 oz. Cartridge and Hose Blister
AC SmartSeal™ 2 oz. Cartridge and Hose Blister
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- AC SmartSeal™
- FM Approved:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 40 psi
- Size:
- 2 oz
- UL Listed:
- No