DESCRIPTION

Cooper B-Line 1-1/4 in. CTS Threaded Tube Strut Clamp

BBPSC137

Fits Pipe Size:

1-3/8 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1-3/8 in
Material
Plastic
Outside Diameter
1-1/4 in
UL Listed
Yes

Starting at
$10.55
EACH
  • QUANTITY