DESCRIPTION

Cooper B-Line 1-1/4 in. Fast Clamp Sway Brace Attachment

N1000H

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
4 in
Material
Carbon Steel
UL Listed
Yes
Width
1 in

Starting at
$77.08
EACH
  • QUANTITY