DESCRIPTION

Cooper B-Line 1-1/4 in. Sway Brace Attachment

N1001H

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
3 in
Length
1 in
Material
Carbon Steel
UL Listed
Yes
Width
1 in

Starting at
$21.63
EACH
  • QUANTITY