1-1/2 in. PVC Steel Riser Clamp
B3373CTC 1-1/2 in. PVC Steel Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 in H x 10.25 in L x 1 in W
- Steel
- Eaton B-Line series PVC coated copper riser clamp
- Includes hex nuts and head hex cap screws
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Coating:
- PVC
- Collection:
- B3373CTC
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dura-Copper™
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 9-3/4 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 1.13 lb
- Width:
- 1 in
- Work Load Limit:
- 150 lb