1-1/2 - 2 in. Plain Steel Pipe Covering Protection Saddle Insulation Shield
1-1/2 - 2 in. Plain Steel Pipe Covering Protection Saddle Insulation Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI SP-58 Type 39A and Type 39B, ANSI SP-69
- Application:
- Pipelines
- Coating:
- Plain
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 1-1/2 in - 2 in
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 39A and Type 39B, MSS SP-69
- Material:
- Steel
- Product Type:
- Pipe Covering Protection Saddle
- Thickness:
- 1-1/2 in
- UL Listed:
- No
- Weight:
- 2.39 lb
- Width:
- 2-2/5 in