1-1/2 in. Plastic Riser Clamp
1-1/2 in. Plastic Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series PVC coated riser clamp
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58 Type 8
- Application:
- Vertical Piping
- Coating:
- Plastic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1-1/2 in
- Length:
- 10-1/4 in
- MSS:
- MSS SP-69, MSS SP-58 Type 8
- Material:
- Steel
- Maximum Temperature:
- 650
- Origin:
- Global
- UL Listed:
- Yes
- Weight:
- 1.13 lb
- Width:
- 1 in
- Work Load Limit:
- 255 lb