1-1/2 in. Electrogalvanized Pipe Clamp
1-1/2 in. Electrogalvanized Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series hinged extension split pipe clamp
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Non-Insulated Pipes
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-251/500 in
- Length:
- 3-53/100 in
- MSS:
- MSS SP-58 Type 12, MSS SP-69
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Hinged Extension Split Pipe Clamp
- Rod Size (in):
- 3/8 in - 16 in
- UL Listed:
- No
- Weight:
- 0.32 lb
- Width:
- 67/100 in
- Work Load Limit:
- 180 lb