1-1/4 in. Dura Copper Epoxy Riser Clamp
1-1/4 in. Dura Copper Epoxy Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58 Type 8
- Coating:
- Dura Copper Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- DURA-COPPER™
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 9-5/8 in
- MSS:
- MSS SP-69, MSS SP-58 Type 8
- Material:
- Steel
- Maximum Temperature:
- 650
- UL Listed:
- Yes
- Weight:
- 0.77 lb
- Work Load Limit:
- 150 lb